Shop NEWPORT FASTENERS
See all product information
Create Account
Weld Stud, #10-24, 2 in, Aluminum, 1000 PK
- Mfr # NFV22108-1000
- Zoro # G106369749
product price:Â
$
294.99
/pk of 1000, $0.29/ea
Free Shipping & Returns
Key Features
Threaded Rod Material
Aluminum
System of Measurement
Inch
Nut Style
Flanged
Basic Material
Aluminum
Dia./Thread Size
#10-24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NFV22108-1000
- Zoro #
- G106369749
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Weld Stud
- Threaded Rod Material
- Aluminum
- System of Measurement
- Inch
- Nut Style
- Flanged
- Basic Material
- Aluminum
Dimensions
- Thread Size
- #10-24
- Stud Length
- 2 in
- Dia./Thread Size
- #10-24
- Base Length
- 2"
Description
#10-24 x 2 Flanged Capacitor Discharge Welding Studs , Quantity: 1000 pieces, 1000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.