Weld Stud, 1/4"-20, 1 in, Steel, Copper Plated Finish, 100 PK

  • Mfr # NFV20255-100

  • Zoro # G506369752


product price:  $90.15
/pk 100, $0.90/ea
Free Shipping & Returns

Key Features

Threaded Rod Material
Steel
System of Measurement
Inch
Threaded Rod Finish
Copper Plated
Dia./Thread Size
1/4"-20
Fastener Finish
Copper Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NFV20255-100
Zoro #
G506369752
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1/4"-20
Stud Length
1 in
Dia./Thread Size
1/4"-20
Base Length
1"

Details

Item
Weld Stud
Threaded Rod Material
Steel
System of Measurement
Inch
Threaded Rod Finish
Copper Plated
Fastener Finish
Copper Plated
Nut Style
Flanged
Basic Material
Steel

Description

1/4"-20 x 1 Flanged Capacitor Discharge Welding Studs , Quantity: 100 pieces, 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.