Weld Stud, 1/4"-20, 1 in, Steel, Copper Plated Finish, 2500 PK

  • Mfr # NFV20255-2500

  • Zoro # G006369764


product price:  $662.99
/pk 2500, $0.27/ea
Free Shipping & Returns

Key Features

Threaded Rod Material
Steel
System of Measurement
Inch
Threaded Rod Finish
Copper Plated
Nut Style
Flanged
Dia./Thread Size
1/4"-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NFV20255-2500
Zoro #
G006369764
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1/4"-20
Stud Length
1 in
Dia./Thread Size
1/4"-20
Base Length
1"

Details

Item
Weld Stud
Threaded Rod Material
Steel
System of Measurement
Inch
Threaded Rod Finish
Copper Plated
Nut Style
Flanged
Basic Material
Steel
Fastener Finish
Copper Plated

Description

1/4"-20 x 1 Flanged Capacitor Discharge Welding Studs , Quantity: 2500 pieces, 2500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.