Weld Stud, 1/4"-20, 1/2 in, Steel, Copper Plated Finish, 100 PK

  • Mfr # NFV20252-100

  • Zoro # G606369713


product price:  $75.19
/pk 100, $0.75/ea
Free Shipping & Returns

Key Features

Threaded Rod Material
Steel
System of Measurement
Inch
Threaded Rod Finish
Copper Plated
Nut Style
Flanged
Fastener Finish
Copper Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NFV20252-100
Zoro #
G606369713
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1/4"-20
Stud Length
1/2 in
Base Length
1/2"
Dia./Thread Size
1/4"-20

Details

Item
Weld Stud
Threaded Rod Material
Steel
System of Measurement
Inch
Threaded Rod Finish
Copper Plated
Nut Style
Flanged
Fastener Finish
Copper Plated
Basic Material
Steel

Description

1/4"-20 x 1/2 Flanged Capacitor Discharge Welding Studs , Quantity: 100 pieces, 100PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.