
Weld Stud, 1/4"-20, 3/4 in, Aluminum, 100 PK
Mfr # NFV22254-100
Zoro # G606369720
product price: $112.99
/pk 100, $1.13/ea
Free Shipping & Returns
Key Features
Threaded Rod Material
Aluminum
System of Measurement
Inch
Dia./Thread Size
1/4"-20
Basic Material
Aluminum
Nut Style
Flanged
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NFV22254-100
Zoro #
G606369720
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
1/4"-20
Stud Length
3/4 in
Dia./Thread Size
1/4"-20
Base Length
3/4"
Details
Item
Weld Stud
Threaded Rod Material
Aluminum
System of Measurement
Inch
Basic Material
Aluminum
Nut Style
Flanged
Fastener Finish
Copper Plated
Description
1/4"-20 x 3/4 Flanged Capacitor Discharge Welding Studs , Quantity: 100 pieces, 100PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.