Weld Stud, 1/4"-20, 3/4 in, Aluminum, 2500 PK

  • Mfr # NFV22254-2500

  • Zoro # G306369709


product price:  $603.99
/pk 2500, $0.24/ea
Free Shipping & Returns

Key Features

Threaded Rod Material
Aluminum
System of Measurement
Inch
Fastener Finish
Copper Plated
Basic Material
Aluminum
Nut Style
Flanged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NFV22254-2500
Zoro #
G306369709
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1/4"-20
Stud Length
3/4 in
Dia./Thread Size
1/4"-20
Base Length
3/4"

Details

Item
Weld Stud
Threaded Rod Material
Aluminum
System of Measurement
Inch
Fastener Finish
Copper Plated
Basic Material
Aluminum
Nut Style
Flanged

Description

1/4"-20 x 3/4 Flanged Capacitor Discharge Welding Studs , Quantity: 2500 pieces, 2500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.