Weld Stud, 1/4"-20, 3/4 in, Stainless Steel, 2500 PK

  • Mfr # NFV21254-2500

  • Zoro # G106369701


product price:  $1,057.99
/pk 2500, $0.42/ea
Free Shipping & Returns

Key Features

Threaded Rod Material
Stainless Steel
System of Measurement
Inch
Fastener Finish
Copper Plated
Basic Material
Stainless Steel
Base Length
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NFV21254-2500
Zoro #
G106369701
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1/4"-20
Stud Length
3/4 in
Base Length
3/4"
Dia./Thread Size
1/4"-20

Details

Item
Weld Stud
Threaded Rod Material
Stainless Steel
System of Measurement
Inch
Fastener Finish
Copper Plated
Basic Material
Stainless Steel
Material Grade
18-8
Nut Style
Flanged

Description

1/4"-20 x 3/4 Flanged Capacitor Discharge Welding Studs , Quantity: 2500 pieces, 2500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.