Weld Stud, 5/16"-18, 3/4 in, Stainless Steel, 100 PK
- Mfr # NFV21304-100
- Zoro # G806369728
product price:Â
$
179.99
/pk of 100, $1.80/ea
Free Shipping & Returns
Key Features
Threaded Rod Material
Stainless Steel
System of Measurement
Inch
Base Length
3/4"
Material Grade
18-8
Nut Style
Flanged
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NFV21304-100
- Zoro #
- G806369728
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Thread Size
- 5/16"-18
- Stud Length
- 3/4 in
- Base Length
- 3/4"
- Dia./Thread Size
- 5/16"-18
Details
- Item
- Weld Stud
- Threaded Rod Material
- Stainless Steel
- System of Measurement
- Inch
- Material Grade
- 18-8
- Nut Style
- Flanged
- Basic Material
- Stainless Steel
- Fastener Finish
- Copper Plated
Description
5/16"-18 x 3/4 Flanged Capacitor Discharge Welding Studs , Quantity: 100 pieces, 100PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.