Shop NEWPORT FASTENERS
See all product information
Create Account
Weld Stud, 5/16"-18, 3/4 in, Stainless Steel, 1000 PK
- Mfr # NFV21304-1000
- Zoro # G506369721
product price:Â
$
629.99
/pk of 1000, $0.63/ea
Free Shipping & Returns
Key Features
Threaded Rod Material
Stainless Steel
System of Measurement
Inch
Material Grade
18-8
Dia./Thread Size
5/16"-18
Nut Style
Flanged
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NFV21304-1000
- Zoro #
- G506369721
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Thread Size
- 5/16"-18
- Stud Length
- 3/4 in
- Dia./Thread Size
- 5/16"-18
- Base Length
- 3/4"
Details
- Item
- Weld Stud
- Threaded Rod Material
- Stainless Steel
- System of Measurement
- Inch
- Material Grade
- 18-8
- Nut Style
- Flanged
- Fastener Finish
- Copper Plated
- Basic Material
- Stainless Steel
Description
5/16"-18 x 3/4 Flanged Capacitor Discharge Welding Studs , Quantity: 1000 pieces, 1000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.