
Weld Stud, #6-32, 3/4 in, Steel, Copper Plated Finish, 100 PK
Mfr # NFV20064-100
Zoro # G906369734
product price:Â $68.55
/pk 100, $0.69/eaKey Features
Threaded Rod Material
Steel
System of Measurement
Inch
Threaded Rod Finish
Copper Plated
Fastener Finish
Copper Plated
Basic Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NFV20064-100
Zoro #
G906369734
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#6-32
Stud Length
3/4 in
Base Length
3/4"
Dia./Thread Size
#6-32
Details
Item
Weld Stud
Threaded Rod Material
Steel
System of Measurement
Inch
Threaded Rod Finish
Copper Plated
Fastener Finish
Copper Plated
Basic Material
Steel
Nut Style
Flanged
Description
#6-32 x 3/4 Flanged Capacitor Discharge Welding Studs , Quantity: 100 pieces, 100PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.