Weld Stud, #8-32, 1/2 in, Stainless Steel, 100 PK

  • Mfr # NFV21082-100

  • Zoro # G806369711


product price: $84.99
/pk 100, $0.85/ea
Free Shipping & Returns

Key Features

Threaded Rod Material
Stainless Steel
System of Measurement
Inch
Basic Material
Stainless Steel
Fastener Finish
Copper Plated
Dia./Thread Size
#8-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NFV21082-100
Zoro #
G806369711
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#8-32
Stud Length
1/2 in
Dia./Thread Size
#8-32
Base Length
1/2"

Details

Item
Weld Stud
Threaded Rod Material
Stainless Steel
System of Measurement
Inch
Basic Material
Stainless Steel
Fastener Finish
Copper Plated
Material Grade
18-8
Nut Style
Flanged

Description

#8-32 x 1/2 Flanged Capacitor Discharge Welding Studs , Quantity: 100 pieces, 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.