Weld Stud, #8-32, 3/4 in, Stainless Steel, 5000 PK

  • Mfr # NFV21084-5000

  • Zoro # G406369715


product price: $1,207.99
/pk 5000, $0.24/ea
Free Shipping & Returns

Key Features

Threaded Rod Material
Stainless Steel
System of Measurement
Inch
Base Length
3/4"
Nut Style
Flanged
Dia./Thread Size
#8-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NFV21084-5000
Zoro #
G406369715
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#8-32
Stud Length
3/4 in
Base Length
3/4"
Dia./Thread Size
#8-32

Details

Item
Weld Stud
Threaded Rod Material
Stainless Steel
System of Measurement
Inch
Nut Style
Flanged
Fastener Finish
Copper Plated
Material Grade
18-8
Basic Material
Stainless Steel

Description

#8-32 x 3/4 Flanged Capacitor Discharge Welding Studs , Quantity: 5000 pieces, 5000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.