Weld Stud, #8-32, 3/8 in, Steel, Copper Plated Finish, 100 PK

  • Mfr # NFV20081-100

  • Zoro # G906369710


product price:  $72.15
/pk 100, $0.72/ea

Key Features

Threaded Rod Material
Steel
System of Measurement
Inch
Threaded Rod Finish
Copper Plated
Basic Material
Steel
Fastener Finish
Copper Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NFV20081-100
Zoro #
G906369710
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#8-32
Stud Length
3/8 in
Dia./Thread Size
#8-32
Base Length
3/8"

Details

Item
Weld Stud
Threaded Rod Material
Steel
System of Measurement
Inch
Threaded Rod Finish
Copper Plated
Basic Material
Steel
Fastener Finish
Copper Plated
Nut Style
Flanged

Description

#8-32 x 3/8 Flanged Capacitor Discharge Welding Studs , Quantity: 100 pieces, 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.