Wing Nut, #10-32, Zinc Alloy, Plain, 7/16 in Ht, 7/8 in Max Wing Span, 1000 PK

  • Mfr # 220632

  • Zoro # G006364844


product price:  $496.99
/pk 1000, $0.50/ea
Free Shipping & Returns

Key Features

Material
Zinc Alloy
Finish
Plain
Overall Height
7/16 in
Maximum Wing Span
7/8 in
Base Diameter
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220632
Zoro #
G006364844
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#10-32
Overall Height
7/16 in
Base Diameter
5/8 in

Details

Item
Wing Nut
Material
Zinc Alloy
Finish
Plain
Maximum Wing Span
7/8 in
Standards
ANSI/ASME B18.17
System of Measurement
Inch

Description

10-32x5/8x7/8 Washer Base Wing Nuts/Die Cast Zinc Alloy/Washer OD: 5/8"/Wing Spread: 7/8" , 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.