Wing Nut, 1/2"-13, Stainless Steel, Plain, 1 in Ht, 1.94 in Max Wing Span, 400 PK

  • Mfr # 868358-BR-400

  • Zoro # G006364837


product price:  $1,386.99
/pk 400, $3.47/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Overall Height
1 in
Maximum Wing Span
1.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
868358-BR-400
Zoro #
G006364837
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1/2"-13
Overall Height
1 in
Base Diameter
0.93 in

Details

Item
Wing Nut
Material
Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Maximum Wing Span
1.94 in
Standards
ANSI/ASME B18.17
System of Measurement
Inch

Description

1/2"-13 Wing Nut Type A/Cold Forged/316 Stainless Steel , 400PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.