Shop NEWPORT FASTENERS
See all product information
Create Account
Wing Nut, 1/4"-20, Steel, Zinc Plated, 0.57 in Ht, 1-1/10 in Max Wing Span, 100 PK
- Mfr # 568653-PR-100
- Zoro # G706364816
product price:Â
$
57.39
/pk of 100, $0.57/ea
Key Features
Thread Size
1/4"-20
Material
Steel
Finish
Zinc Plated
Overall Height
0.57 in
Maximum Wing Span
1-1/10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 568653-PR-100
- Zoro #
- G706364816
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Thread Size
- 1/4"-20
- Overall Height
- 0.57 in
- Base Diameter
- 0.5 in
Details
- Item
- Wing Nut
- Material
- Steel
- Finish
- Zinc Plated
- Maximum Wing Span
- 1-1/10 in
- Standards
- ANSI/ASME B18.17
- System of Measurement
- Inch
Description
1/4"-20 Wing Nut Type A Light Series/Cold Forged/Steel/Zinc , 100PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.