Wing Nut, 5/16"-18, Stainless Steel, 0.66 in Ht, 1-1/4 in Max Wing Span, 1500 PK

  • Mfr # 640400-BR-1500

  • Zoro # G306364896


product price:  $1,338.99
/pk 1500, $0.89/ea
Free Shipping & Returns

Key Features

Thread Size
5/16"-18
Material
Stainless Steel
Material Grade/Class
Not Graded
Overall Height
0.66 in
Maximum Wing Span
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
640400-BR-1500
Zoro #
G306364896
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
5/16"-18
Overall Height
0.66 in
Base Diameter
0.58 in

Details

Item
Wing Nut
Material
Stainless Steel
Material Grade/Class
Not Graded
Maximum Wing Span
1-1/4 in
Standards
ANSI/ASME B18.17
System of Measurement
Inch

Description

5/16"-18 Wing Nut Type A/Cold Forged/316 Stainless Steel , 1500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.