Wing Nut, #8-32, Steel, Nickel, 0.47 in Ht, 0.91 in Max Wing Span, 2000 PK

  • Mfr # 551252

  • Zoro # G306364834


product price:  $391.99
/pk 2000, $0.20/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Nickel
Overall Height
0.47 in
Maximum Wing Span
0.91 in
Base Diameter
0.43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
551252
Zoro #
G306364834
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#8-32
Overall Height
0.47 in
Base Diameter
0.43 in

Details

Item
Wing Nut
Material
Steel
Finish
Nickel
Maximum Wing Span
0.91 in
Standards
ANSI/ASME B18.17
System of Measurement
Inch

Description

8-32 Cold Forged Wing Nuts/Steel/Nickel , 2000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.