Wood Screw, #8, 5/8 in, Plain Case Hardened Steel Flat Head Phillips Drive, 16000 PK

  • Mfr # 333715-16000

  • Zoro # G606360192


product price:  $327.99
/pk 16000, $0.02/ea
Free Shipping & Returns

Key Features

Flat Head
Phillips Drive
System of Measurement
Inch
Material
Case Hardened Steel
Finish
Plain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
333715-16000
Zoro #
G606360192
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#8
Fastener Length
5/8 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Case Hardened Steel
Finish
Plain
Item
Wood Screw

Description

#8 x 5/8" Particle Board Screws/Phillips/Flat Head/Case Hardened Steel/Plain Finish , 16000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.