
Wood Screw, #9, 1-1/2 in, Plain Case Hardened Steel Flat Head Square Drive, 5500 PK
Mfr # 486939-5500
Zoro # G406360217
product price:Â $279.99
/pk 5500, $0.05/ea
Free Shipping & Returns
Key Features
Flat Head
Square Drive
System of Measurement
Inch
Material
Case Hardened Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
486939-5500
Zoro #
G406360217
UPC #
-
Country of Origin
Unknown
Dimensions
Screw Size
#9
Fastener Length
1-1/2 in
Details
System of Measurement
Inch
Head Type
Flat
Drive
Square
Material
Case Hardened Steel
Finish
Plain
Item
Wood Screw
Description
#9 x 1 1/2" Particle Board Screws/Square/Flat Head/Case Hardened Steel/Plain Finish , 5500PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.