Zoro Homepage

3 Can Aerosol Can Disposal System

  • Mfr # 10004721

  • Zoro # G7370006


product price: $1,948.99
/ea
Free Shipping & Returns

Key Features

For Use With
Aerosol Spray Cans
Includes
Grounding Wire
Aerosol Recycling Can Capacity
3
For Use With Can Height
Up to 10 1/2 in
For Use With Can Diameter
2 in to 3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10004721
Zoro #
G7370006
UPC #
610036047216
Country of Origin
United States

Dimensions

For Use With Can Height
Up to 10 1/2 in
For Use With Can Diameter
2 in to 3 in
Maximum Aerosol Can Diameter
3 in
Maximum Aerosol Can Height
10 1/2 in
Minimum Aerosol Can Diameter
2 in

Details

Item
Aerosol Can Recycling System
For Use With
Aerosol Spray Cans
Includes
Grounding Wire
Aerosol Recycling Can Capacity
3
Can Counter Included
Can Counter Not Included
Features
96% Biodegradable Drum Vent Filter
Standards
Not Available
Product Type
Aerosol Can Recycling System
Series
Not Available
Filter Media
Carbon
Included Filter/Cartridge Type
Carbon Filter
Includes Ground Wire
Ground Wire Included
Filter/Cartridge Type
Carbon Filter
Cycle Time
5 to 30 sec
Filters Out
Not Available
California SB1158 Compliant
California SB1158 Compliant
Compatible Drum Capacity
55 gal
Minimum Cycle Time
5 sec
Maximum Cycle Time
30 sec
Cartridge Type Included
Cartridge Not Included

Description

Aerosol Can Recycling System, Aerosol Recycling Can Capacity 3, Minimum Aerosol Can Diameter 2 in, Maximum Aerosol Can Diameter 3 in, Maximum Aerosol Can Height 10 1/2 in, Product Type Aerosol Can Recycling System, Includes Grounding Wire, Features 96 Percent Biodegradable Drum Vent Filter, Series Not Available, Can Counter Included Can Counter Not Included, California SB1158 Compliant California SB1158 Compliant, Compatible Drum Capacity 55 gal, Cycle Time 5 to 30 sec, Filter Media Carbon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.