Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10004317
Zoro #
G8645786
UPC #
-
Country of Origin
Unknown
Dimensions
For Use With Can Height
Up to 10-1/2"
For Use With Can Diameter
2" to 3"
Details
Item
Aerosol Can Recycling System
Can Counter Included
No
Includes
Anti-Static Cable, Activated Carbon Filter with Housing, Safety and Instructional Manual
Aerosol Recycling Can Capacity
3
For Use With
Aerosol Cans
Item - Aerosol Can Recycling Equipment
Aerosol Can Recycling System
Standards
EPA 40CFR 261-268
Description
Aerosol Can Recycling System, Aerosol Recycling Can Capacity 3, Includes Anti-Static Cable, Activated Carbon Filter with Housing, Safety and Instructional Manual, Can Counter Included No, Standards EPA 40CFR 261-268
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.