Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aerosol Can Disposal with Counter

  • Mfr # 10004700

  • Zoro # G7369988


product price: $1,324.99
/ea
Free Shipping & Returns

Key Features

For Use With
Aerosol Spray Cans
Includes
Grounding Wire
Aerosol Recycling Can Capacity
1
For Use With Can Height
Up to 10 1/2 in
For Use With Can Diameter
2 in to 3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10004700
Zoro #
G7369988
UPC #
610036047001
Country of Origin
United States

Dimensions

For Use With Can Height
Up to 10 1/2 in
For Use With Can Diameter
2 in to 3 in
Minimum Aerosol Can Diameter
2 in
Overall Width
8 in
Maximum Aerosol Can Height
9 3/4 in
Overall Length
30 in
Maximum Aerosol Can Diameter
3 in
Overall Height
11 in

Details

Item
Aerosol Can Recycling System
For Use With
Aerosol Spray Cans
Includes
Grounding Wire
Aerosol Recycling Can Capacity
1
Can Counter Included
Can Counter Included
Standards
EPA, OSHA
Product Type
Aerosol Can Recycling System
Includes Ground Wire
Ground Wire Included
Filter Media
Activated Carbon
Included Filter/Cartridge Type
Carbon Filter
Cycle Time
5 to 30 sec
Filter/Cartridge Type
Carbon Filter
California SB1158 Compliant
California SB1158 Compliant
Series
Not Available
Filters Out
Not Available
Compatible Drum Capacity
55 gal
Minimum Cycle Time
5 sec
Maximum Cycle Time
30 sec
Cartridge Type Included
Cartridge Not Included

Description

Aerosol Can Recycling System, Aerosol Recycling Can Capacity 1, Minimum Aerosol Can Diameter 2 in, Maximum Aerosol Can Diameter 3 in, Maximum Aerosol Can Height 9 3/4 in, Product Type Aerosol Can Recycling System, Includes Grounding Wire, Series Not Available, Can Counter Included Can Counter Included, California SB1158 Compliant California SB1158 Compliant, Compatible Drum Capacity 55 gal, Cycle Time 5 to 30 sec, Filter Media Activated Carbon, Filter/Cartridge Type Carbon Filter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.