Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aerosol Recycling System, Can 10-1/2" H

  • Mfr # 10004840

  • Zoro # G3367100


product price: $958.99
/ea
Free Shipping & Returns

Key Features

For Use With
Aerosol Spray Cans
Includes
Grounding Wire
Aerosol Recycling Can Capacity
1
For Use With Can Height
10 1/2 in
For Use With Can Diameter
2 in to 3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10004840
Zoro #
G3367100
UPC #
610036048404
Country of Origin
United States

Dimensions

For Use With Can Height
10 1/2 in
For Use With Can Diameter
2 in to 3 in
Minimum Aerosol Can Diameter
2 in
Maximum Aerosol Can Diameter
3 in
Maximum Aerosol Can Height
9 3/4 in

Details

Item
Aerosol Can Recycling System
For Use With
Aerosol Spray Cans
Includes
Grounding Wire
Aerosol Recycling Can Capacity
1
Standards
EPA 40CFR 261-268
Features
99% Air and 98% Residual Liquid Removed
Can Counter Included
Can Counter Not Included
Product Type
Aerosol Can Recycling System
Filter/Cartridge Type
Coalescing Cartridge
Cycle Time
5 to 30 sec
Filter Media
Not Available
Includes Ground Wire
Ground Wire Included
Included Filter/Cartridge Type
Coalescing Cartridge
Series
Not Available
Filters Out
Not Available
California SB1158 Compliant
California SB1158 Compliant
Compatible Drum Capacity
55 gal
Cartridge Type Included
Coalescing Cartridge
Minimum Cycle Time
5 sec
Maximum Cycle Time
30 sec

Description

Aerosol Can Recycling System, Aerosol Recycling Can Capacity 1, Minimum Aerosol Can Diameter 2 in, Maximum Aerosol Can Diameter 3 in, Maximum Aerosol Can Height 9 3/4 in, Product Type Aerosol Can Recycling System, Includes Grounding Wire, Features 99 Percent Air and 98 Percent Residual Liquid Removed, Series Not Available, Can Counter Included Can Counter Not Included, California SB1158 Compliant California SB1158 Compliant, Compatible Drum Capacity 55 gal, Cycle Time 5 to 30 sec

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.