Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Airless Striping Machine, 4400, Pushtype

  • Mfr # 10003566

  • Zoro # G7086357


product price: $3,819.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Power Source
Gas
Overall Length
4 1/6 ft
Includes
25 ft Extension Hose, 5 gal Bucket & Lid, Detachable Spray Gun with 517 Spray Tip
Overall Width
32 in
Overall Height
3 1/12 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10003566
Zoro #
G7086357
UPC #
610036035664
Country of Origin
United States

Dimensions

Overall Length
4 1/6 ft
Overall Width
32 in
Overall Height
3 1/12 ft
Line Width - Maximum
8 in
Line Width - Minimum
2 in
Compatible Hose Length - Maximum
25 ft

Details

Item
Striping Machine
Power Source
Gas
Includes
25 ft Extension Hose, 5 gal Bucket & Lid, Detachable Spray Gun with 517 Spray Tip
Product Type
Walk-Behind Line Striper
Series
4400
Application Method
Airless Spray
Spray Tip Number
517
Compatible Surface Material
Pavement
Horsepower
3 1/2 hp
Flow Rate - Maximum
0.4 gpm
Number of Guns Supported
1
Weight
125 lb
Operating Pressure - Maximum
3,000 psi
Compatible Fluid Type
Paints
Gun Activation
Manual
Tank Capacity
5 gal

Description

Striping Machine, Power Source Gas, Overall Height 3 1/12 ft, Overall Length 4 1/6 ft, Overall Width 32 in, Includes 25 ft Extension Hose, 5 gal Bucket & Lid, Detachable Spray Gun with 517 Spray Tip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.