Zoro Homepage

Carbon Filter, w/ Check Ball

  • Mfr # 10004701

  • Zoro # G7274499


product price: $239.99
/ea
Free Shipping & Returns

Key Features

For Use With
19ZN24, 436D37, 53JT40, Aerosol Spray Cans
Includes
Indicator Check Valve
Aerosol Recycling Can Capacity
600
Features
Viz-a-Ball(TM) Indicator showing When The System Is Completely Depressurized and is Safe to Open
Standards
EPA, OSHA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10004701
Zoro #
G7274499
UPC #
610036047018
Country of Origin
United States

Dimensions

Maximum Aerosol Can Height
10 in

Details

Item
Carbon Filter
For Use With
19ZN24, 436D37, 53JT40, Aerosol Spray Cans
Includes
Indicator Check Valve
Aerosol Recycling Can Capacity
600
Features
Viz-a-Ball(TM) Indicator showing When The System Is Completely Depressurized and is Safe to Open
Standards
EPA, OSHA
Product Type
Carbon Filter
Filter/Cartridge Type
Carbon Filter
California SB1158 Compliant
California SB1158 Compliant
Compatible Mfr Part Number
10004290, 10004700, 10004840
Filter Media
Carbon
Filters Out
VOCs
Filter Life
90 day

Description

Carbon Filter, Maximum Aerosol Can Height 10 in, Product Type Carbon Filter, Includes Indicator Check Valve, Compatible Grainger Part Number 19ZN24, 436D37, 53JT40, Compatible Mfr Part Number 10004290, 10004700, 10004840, Filter Life 90 day, Features Viz-a-Ball(TM) Indicator showing When The System Is Completely Depressurized and is Safe to Open, California SB1158 Compliant California SB1158 Compliant, Filter Media Carbon, Filter/Cartridge Type Carbon Filter, Filters Out VOCs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.