Zoro Homepage

Carbon Replacement Filter, PK2

  • Mfr # 10004703

  • Zoro # G7274517


product price: $279.99
/pk 2, $140.00/ea
Free Shipping & Returns

Key Features

For Use With
53JT40, 53JT42, 53JT43, 53JT44, Aerosol Spray Cans
Includes
Carbon Media, Coalescing Element Cellulose Shell
Aerosol Recycling Can Capacity
600
Standards
EPA, OSHA
Features
Biodegradable Cellulose Shell and Carbon Media
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10004703
Zoro #
G7274517
UPC #
610036047032
Country of Origin
United States

Dimensions

Maximum Aerosol Can Height
10 in

Details

Item
Carbon Filter
For Use With
53JT40, 53JT42, 53JT43, 53JT44, Aerosol Spray Cans
Includes
Carbon Media, Coalescing Element Cellulose Shell
Aerosol Recycling Can Capacity
600
Standards
EPA, OSHA
Features
Biodegradable Cellulose Shell and Carbon Media
Product Type
Carbon Filter
California SB1158 Compliant
California SB1158 Compliant
Filters Out
VOCs
Filter Media
Carbon
Filter Life
90 day
Filter/Cartridge Type
Carbon Filter
Compatible Mfr Part Number
10004700, 10004701, 10004721, 10004722

Description

Carbon Filter, Maximum Aerosol Can Height 10 in, Product Type Carbon Filter, Includes Carbon Media, Coalescing Element Cellulose Shell, Compatible Grainger Part Number 53JT40, 53JT42, 53JT43, 53JT44, Compatible Mfr Part Number 10004700, 10004701, 10004721, 10004722, Filter Life 90 day, Features Biodegradable Cellulose Shell and Carbon Media, California SB1158 Compliant California SB1158 Compliant, Filter Media Carbon, Filter/Cartridge Type Carbon Filter, Filters Out VOCs, Standards EPA, OSHA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.