Replacement Roller Kit, 3 PK, 3 In.
Mfr # 10004378
Zoro # G9446254
product price: $51.00
/eaKey Features
For Use With Mfr. Model Number
10003856
Includes
(2) Roller Bushings, (3) 3 in Roller Covers, (6) Asphalt Discs, (6) Concrete Discs, Paint Hose
Size
3 in
Compatible with Manufacturer Model Number
10003856
Product Type
Roller Kit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10004378
Zoro #
G9446254
UPC #
610036043782
Country of Origin
United States
Dimensions
Size
3 in
Details
Item
Roller Kit
For Use With Mfr. Model Number
10003856
Includes
(2) Roller Bushings, (3) 3 in Roller Covers, (6) Asphalt Discs, (6) Concrete Discs, Paint Hose
Compatible with Manufacturer Model Number
10003856
Product Type
Roller Kit
Compatible with Brand
RollMaster 1000
Compatible Product Type
Line Striping Machines
Compatible with Mfr. Model No.
10003856
Compatible Manufacturer Model Number
10003856
For Use with Mfr Model Number
10003856
Compatible Manufacturer Part Number
10003856
Compatible with Manufacturer Model No.
10003856
Compatible Pump Manufacturer Part Number
10003856
Compatible Mfr. Model Number
10003856
Description
Roller Kit, For Use With Mfr. Model Number Mfr. No. 19ZN13, Size 3 In., Includes (3) Roller Covers and Discs (3 In.), Paint Hose and Instructional Manual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.