Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Newstripe Replacement Roller Kit, 3 PK, 3 In. 10004381

Replacement Roller Kit, 3 PK, 3 In. (Discontinued)

  • Mfr # 10004381
  • Zoro # G9446272
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10004381
Zoro #
G9446272
UPC #
610036043812
Country of Origin
United States

Dimensions

Size
3 in

Details

Item
Roller Kit
For Use With Mfr. Model Number
10003068
Includes
(2) Roller Bushings, (3) 3 in Roller Covers, (6) Asphalt Discs, (6) Concrete Discs, Paint Hose
Compatible with Brand
RollMaster 5000
Compatible Product Type
Line Striping Machines
Product Type
Roller Kit
Compatible with Manufacturer Model Number
10003068
Compatible with Mfr. Model No.
10003068
Compatible Manufacturer Model Number
10003068
For Use with Mfr Model Number
10003068
Compatible Manufacturer Part Number
10003068
Compatible with Manufacturer Model No.
10003068
Compatible Pump Manufacturer Part Number
10003068
Compatible Mfr. Model Number
10003068

Description

Roller Kit, For Use With Mfr. Model Number Mfr. No. 19ZN17, Size 3 In., Includes (3) Roller Covers and Discs (3 In.), Paint Hose and Instructional Manual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.