Zoro Homepage

Replacement Rollers, 12 PK, 4 In.

  • Mfr # 10000728

  • Zoro # G5949596


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Includes
(12) 4 in Rollers, (12) Asphalt Discs, (12) Concrete Discs
Roller Length
4"
For Use With
Rollmaster 1000 and 5000 Parking Lot Striping Machine
Material of Construction
Foam/Rubber/PVC
Features
Includes: (12) 4" Rollers, (12) Concrete Discs, (12) Asphalt Discs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10000728
Zoro #
G5949596
UPC #
610036007289
Country of Origin
United States

Dimensions

Roller Length
4"
Overall Length
4 in

Details

Item
Roller Kit
Includes
(12) 4 in Rollers, (12) Asphalt Discs, (12) Concrete Discs
For Use With
Rollmaster 1000 and 5000 Parking Lot Striping Machine
Material of Construction
Foam/Rubber/PVC
Features
Includes: (12) 4" Rollers, (12) Concrete Discs, (12) Asphalt Discs
Product Type
Roller Kit
Compatible with Brand
RollMaster 1000, RollMaster 5000
Compatible Product Type
Line Striping Machines

Description

Replacement Rollers, 12 PK, 4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.