Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Striping Paint, 18 oz., Pink, Water -Based 12 PK (Discontinued)

  • Mfr # 10003479
  • Zoro # G7318661
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10003479
Zoro #
G7318661
UPC #
610036034797
Country of Origin
United States

Dimensions

Size
18 oz.

Details

Item
Striping Paint
Paint Color Family
Pinks
Color
Pink
Base Type
Water
Paint and Primer Sub Category
Striping Paint
For Use With
Marking Parking Lots, Stencils, Synthetic Turf, And Football, Baseball, Softball, And Soccer Athletic Fields
Net Weight
18 oz.
Application Method
Aerosol

Description

Paint,Aerosol,Athletic Pink,PK12, Package Quantity 12

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.