Shop NEWTECHWOOD
See all product information
Create Account
Atlantic Classic Curveback Patriot Plastic Outdoor Patio Adirondack Patriot Chair
- Mfr # P017-898
- Zoro # G821827890
product price:Â
$
174.99
/ea
Free Shipping & Returns
Key Features
Features
Arms, Eco-Friendly, Water Resistant,Weather Resistant
Includes
No additional items included
Capacity
440 lb
Color
Patriot (Red, Blue, White)
Overall Length
32.88 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P017-898
- Zoro #
- G821827890
- UPC #
- 810015252659
- Country of Origin
- China
- Features
- Arms, Eco-Friendly, Water Resistant,Weather Resistant
- Includes
- No additional items included
- Capacity
- 440 lb
- Color
- Patriot (Red, Blue, White)
- Material
- Plastic
Dimensions
- Overall Length
- 32.88 in
- Overall Width
- 30.75 in
Description
Find relaxation and comfort in the simplicity of your NewTechWood Atlantic Classic Curveback Outdoor Plastic Adirondack Chair. Built with up to 95% recycled high density polyethylene HDPE, your outdoor patio chair is protected from the sun, wind, rain, and snow. All materials are designed to be long-lasting, and built for the tough outdoors. Easy to build and easy to maintain, enjoy your durable plastic Adirondack Chair in your outdoor backyard patio, pool, or deck today.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.