Dry Machining Tool Cooler
Mfr # 57008F-F
Zoro # G611769218
product price: $314.99
/ea
Free Shipping & Returns
Key Features
Body Material
Stainless Steel
Inlet Size
1/8 in
Overall Length
6 1/2 in
Air Consumption
8 scfm
Nozzle Length
3 15/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
57008F-F
Zoro #
G611769218
UPC #
849169010716
Country of Origin
Canada
Dimensions
Inlet Size
1/8 in
Overall Length
6 1/2 in
Nozzle Length
3 15/16 in
Hose Length
8 in
Nozzle Width
3/4 in
Body Length
6 1/2 in
Details
Body Material
Stainless Steel
Item
Dry Machining Tool Cooler
Air Consumption
8 scfm
System of Measurement
Inch
Number of Outlets
1
Cooling Capacity
580 BtuH
Maximum Sound Level
68 dBA
Inlet Gender
Male
For Fluid Type
Compressed Air
Outlet Temperature
20 Degrees F
Air Inlet Type
NPT
Series
Frigid-X
Description
Dry Machining Tool Cooler, Cooling Capacity 580 BtuH, Air Consumption 8 scfm, Body Length 6 1/2 in, Body Material Stainless Steel, Outlet Temperature 20 Degrees F, Number of Outlets 1, Hose Length 8 in, Maximum Sound Level 68 dBA, Inlet Gender Male, Inlet Size 1/8 in, Air Inlet Type NPT, For Fluid Type Compressed Air, Series Frigid-X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.