Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dry Machining Tool Cooler

  • Mfr # 57015FS

  • Zoro # G911769222


product price: $530.99
/ea
Free Shipping & Returns

Key Features

Body Material
Stainless Steel
Inlet Size
1/4 in
Includes
(2) Cone Nozzles, Dual Point Hose Kit, Fan Nozzle, Filter with Manual Drain, Tool Cooler
Overall Length
9 7/8 in
Nozzle Length
6 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
57015FS
Zoro #
G911769222
UPC #
849169007808
Country of Origin
Canada

Dimensions

Inlet Size
1/4 in
Overall Length
9 7/8 in
Nozzle Length
6 1/2 in
Hose Length
8 in
Nozzle Width
1 1/8 in
Body Length
9 7/8 in

Details

Body Material
Stainless Steel
Includes
(2) Cone Nozzles, Dual Point Hose Kit, Fan Nozzle, Filter with Manual Drain, Tool Cooler
Item
Dry Machining Tool Cooler
Air Consumption
15 scfm
Number of Outlets
1
Outlet Temperature
50 Degrees F
Cooling Capacity
1,100 BtuH
Inlet Gender
Male
System of Measurement
Inch
Series
Frigid-X
Maximum Operating Pressure
100 psi
Maximum Sound Level
70 dBA
Air Inlet Type
NPT
For Fluid Type
Compressed Air

Description

Dry Machining Tool Cooler, Cooling Capacity 1,100 BtuH, Air Consumption 15 scfm, Body Length 9 7/8 in, Body Material Stainless Steel, Outlet Temperature 50 Degrees F, Number of Outlets 1, Hose Length 8 in, Maximum Sound Level 70 dBA, Inlet Gender Male, Inlet Size 1/4 in, Air Inlet Type NPT, Includes (2) Cone Nozzles, Dual Point Hose Kit, Fan Nozzle, Filter with Manual Drain, Tool Cooler, Maximum Operating Pressure 100 psi, For Fluid Type Compressed Air, Series Frigid-X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.