Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dry Machining Tool Cooler

  • Mfr # 57030FS

  • Zoro # G111769220


product price: $471.99
/ea
Free Shipping & Returns

Key Features

Body Material
Stainless Steel
Inlet Size
1/4 in
Includes
Cone Nozzle, Fan Nozzle, Filter with Automatic Drain, Single Point Hose Kit, Tool Cooler
Overall Length
9 7/8 in
Air Consumption
30 scfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57030FS
Zoro #
G111769220
UPC #
849169007846
Country of Origin
Canada

Dimensions

Inlet Size
1/4 in
Overall Length
9 7/8 in
Hose Length
8 in
Nozzle Length
6 1/2 in
Body Length
9 7/8 in
Nozzle Width
1 1/8 in

Details

Body Material
Stainless Steel
Includes
Cone Nozzle, Fan Nozzle, Filter with Automatic Drain, Single Point Hose Kit, Tool Cooler
Air Consumption
30 scfm
Item
Dry Machining Tool Cooler
Inlet Gender
Male
Air Inlet Type
NPT
Outlet Temperature
50 Degrees F
Number of Outlets
1
Maximum Operating Pressure
100 psi
Series
Frigid-X
For Fluid Type
Compressed Air
Maximum Sound Level
82 dBA
Cooling Capacity
2,100 BtuH
System of Measurement
Inch

Description

Dry Machining Tool Cooler, Cooling Capacity 2,100 BtuH, Air Consumption 30 scfm, Body Length 9 7/8 in, Body Material Stainless Steel, Outlet Temperature 50 Degrees F, Number of Outlets 1, Hose Length 8 in, Maximum Sound Level 82 dBA, Inlet Gender Male, Inlet Size 1/4 in, Air Inlet Type NPT, Includes Cone Nozzle, Fan Nozzle, Filter with Automatic Drain, Single Point Hose Kit, Tool Cooler, Maximum Operating Pressure 100 psi, For Fluid Type Compressed Air, Series Frigid-X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.