Panel Cooler or Cabinet Cooler
Mfr # 61015R
Zoro # G211632837
product price: $785.99
/ea
Free Shipping & Returns
Key Features
Series
Frigid-X
Overall Length
10 in
Weight
1.98 lb
Standards
UL Listed
Mounting Stud Thread Type
NPS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61015R
Zoro #
G211632837
UPC #
849169008676
Country of Origin
Canada
Dimensions
Overall Length
10 in
Body Outside Diameter
1 1/8 in
Body Length
8 1/8 in
Mounting Hole Diameter
1 1/8 in
Inlet Size
1/4 in
Mounting Stud Thread Size
3/4 in
Details
Item
Panel Cooler or Cabinet Cooler
Series
Frigid-X
Weight
1.98 lb
Standards
UL Listed
Mounting Stud Thread Type
NPS
Minimum Operating Temperature
95 Degrees F
Maximum Sound Level
72 dBA
Cooling Capacity
1,100 BtuH
Maximum Differential Temperature Setting
125 Degrees F
IP Rating
IP14
Body Material
Stainless Steel
NEMA Enclosure Rating
3R
System of Measurement
Inch
Maximum Flow Rate
15 scfm
Air Inlet Type
NPT
Maximum Operating Temperature
200 Degrees F
For Fluid Type
Compressed Air
Inlet Gender
Male
Description
Panel Cooler or Cabinet Cooler, Maximum Flow Rate 15 scfm, Cooling Capacity 1,100 BtuH, Maximum Differential Temperature Setting 125 Degrees F, Body Material Stainless Steel, Inlet Size 1/4 in, Air Inlet Type NPT, Inlet Gender Male, Mounting Hole Diameter 1 1/8 in, Maximum Sound Level 72 dBA, Maximum Operating Temperature 200 Degrees F, NEMA Enclosure Rating 3R, Series Frigid-X, Mounting Stud Thread Size 3/4 in, Mounting Stud Thread Type NPS, IP Rating IP14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.