Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panel Cooler or Cabinet Cooler

  • Mfr # 61025R

  • Zoro # G311632843


product price: $785.99
/ea
Free Shipping & Returns

Key Features

Weight
1.98 lb
Overall Length
10 in
Series
Frigid-X
IP Rating
IP14
Mounting Stud Thread Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
61025R
Zoro #
G311632843
UPC #
849169008683
Country of Origin
Canada

Dimensions

Overall Length
10 in
Mounting Stud Thread Size
3/4 in
Mounting Hole Diameter
1 1/8 in
Body Outside Diameter
1 1/8 in
Inlet Size
1/4 in
Body Length
8 1/8 in

Details

Item
Panel Cooler or Cabinet Cooler
Weight
1.98 lb
Series
Frigid-X
IP Rating
IP14
Inlet Gender
Male
NEMA Enclosure Rating
3R
Air Inlet Type
NPT
Maximum Operating Temperature
200 Degrees F
Body Material
Stainless Steel
For Fluid Type
Compressed Air
Maximum Differential Temperature Setting
125 Degrees F
Minimum Operating Temperature
95 Degrees F
Maximum Flow Rate
25 scfm
Mounting Stud Thread Type
NPS
Maximum Sound Level
73 dBA
System of Measurement
Inch
Standards
UL Listed
Cooling Capacity
1,800 BtuH

Description

Panel Cooler or Cabinet Cooler, Maximum Flow Rate 25 scfm, Cooling Capacity 1,800 BtuH, Maximum Differential Temperature Setting 125 Degrees F, Body Material Stainless Steel, Inlet Size 1/4 in, Air Inlet Type NPT, Inlet Gender Male, Mounting Hole Diameter 1 1/8 in, Maximum Sound Level 73 dBA, Maximum Operating Temperature 200 Degrees F, NEMA Enclosure Rating 3R, Series Frigid-X, Mounting Stud Thread Size 3/4 in, Mounting Stud Thread Type NPS, IP Rating IP14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.