Zoro Homepage

Panel Cooler or Cabinet Cooler

  • Mfr # 61030R

  • Zoro # G711632832


product price: $785.99
/ea
Free Shipping & Returns

Key Features

Series
Frigid-X
Overall Length
10 in
Weight
1.98 lb
Standards
UL Listed
Body Outside Diameter
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61030R
Zoro #
G711632832
UPC #
849169008690
Country of Origin
Canada

Dimensions

Overall Length
10 in
Body Outside Diameter
1 1/8 in
Mounting Hole Diameter
1 1/8 in
Inlet Size
1/4 in
Mounting Stud Thread Size
3/4 in
Body Length
8 1/8 in

Details

Item
Panel Cooler or Cabinet Cooler
Series
Frigid-X
Weight
1.98 lb
Standards
UL Listed
Cooling Capacity
2,100 BtuH
Maximum Differential Temperature Setting
125 Degrees F
Maximum Sound Level
74 dBA
IP Rating
IP14
System of Measurement
Inch
Inlet Gender
Male
For Fluid Type
Compressed Air
Maximum Operating Temperature
200 Degrees F
NEMA Enclosure Rating
3R
Body Material
Stainless Steel
Mounting Stud Thread Type
NPS
Air Inlet Type
NPT
Maximum Flow Rate
30 scfm
Minimum Operating Temperature
95 Degrees F

Description

Panel Cooler or Cabinet Cooler, Maximum Flow Rate 30 scfm, Cooling Capacity 2,100 BtuH, Maximum Differential Temperature Setting 125 Degrees F, Body Material Stainless Steel, Inlet Size 1/4 in, Air Inlet Type NPT, Inlet Gender Male, Mounting Hole Diameter 1 1/8 in, Maximum Sound Level 74 dBA, Maximum Operating Temperature 200 Degrees F, NEMA Enclosure Rating 3R, Series Frigid-X, Mounting Stud Thread Size 3/4 in, Mounting Stud Thread Type NPS, IP Rating IP14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.