Panel Cooler or Cabinet Cooler
Mfr # 63008A
Zoro # G411632842
product price: $1,103.99
/ea
Free Shipping & Returns
Key Features
Series
Frigid-X
Weight
1.98 lb
Overall Length
10 in
Inlet Gender
Male
Air Inlet Type
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63008A
Zoro #
G411632842
UPC #
849169008812
Country of Origin
Canada
Dimensions
Overall Length
10 in
Body Length
8 1/8 in
Mounting Stud Thread Size
3/4 in
Mounting Hole Diameter
7/8 in
Inlet Size
1/4 in
Body Outside Diameter
1 1/8 in
Details
Item
Panel Cooler or Cabinet Cooler
Series
Frigid-X
Weight
1.98 lb
Inlet Gender
Male
Air Inlet Type
NPT
Standards
UL Listed
NEMA Enclosure Rating
3R
Maximum Sound Level
66 dBA
Cooling Capacity
580 BtuH
System of Measurement
Inch
Maximum Operating Temperature
200 Degrees F
Maximum Flow Rate
8 scfm
Minimum Operating Temperature
95 Degrees F
Body Material
Stainless Steel
Mounting Stud Thread Type
NPS
For Fluid Type
Compressed Air
IP Rating
IP54
Maximum Differential Temperature Setting
125 Degrees F
Description
Panel Cooler or Cabinet Cooler, Maximum Flow Rate 8 scfm, Cooling Capacity 580 BtuH, Maximum Differential Temperature Setting 125 Degrees F, Body Material Stainless Steel, Inlet Size 1/4 in, Air Inlet Type NPT, Inlet Gender Male, Mounting Hole Diameter 7/8 in, Maximum Sound Level 66 dBA, Maximum Operating Temperature 200 Degrees F, NEMA Enclosure Rating 3R, Series Frigid-X, Mounting Stud Thread Size 3/4 in, Mounting Stud Thread Type NPS, IP Rating IP54, Minimum Operating Temperature 95 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.