Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panel Cooler or Cabinet Cooler

  • Mfr # 63008R

  • Zoro # G411632835


product price: $1,122.99
/ea
Free Shipping & Returns

Key Features

Weight
1.98 lb
Series
Frigid-X
Overall Length
10 in
Inlet Size
1/4 in
IP Rating
IP14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
63008R
Zoro #
G411632835
UPC #
849169008898
Country of Origin
Canada

Dimensions

Overall Length
10 in
Inlet Size
1/4 in
Mounting Hole Diameter
7/8 in
Mounting Stud Thread Size
3/4 in
Body Length
8 1/8 in
Body Outside Diameter
1 1/8 in

Details

Item
Panel Cooler or Cabinet Cooler
Weight
1.98 lb
Series
Frigid-X
IP Rating
IP14
For Fluid Type
Compressed Air
Body Material
Stainless Steel
System of Measurement
Inch
Maximum Sound Level
66 dBA
Air Inlet Type
NPT
NEMA Enclosure Rating
12
Mounting Stud Thread Type
NPS
Maximum Differential Temperature Setting
125 Degrees F
Standards
UL Listed
Maximum Operating Temperature
200 Degrees F
Minimum Operating Temperature
95 Degrees F
Cooling Capacity
580 BtuH
Maximum Flow Rate
8 scfm
Inlet Gender
Male

Description

Panel Cooler or Cabinet Cooler, Maximum Flow Rate 8 scfm, Cooling Capacity 580 BtuH, Maximum Differential Temperature Setting 125 Degrees F, Body Material Stainless Steel, Inlet Size 1/4 in, Air Inlet Type NPT, Inlet Gender Male, Mounting Hole Diameter 7/8 in, Maximum Sound Level 66 dBA, Maximum Operating Temperature 200 Degrees F, NEMA Enclosure Rating 12, Series Frigid-X, Mounting Stud Thread Size 3/4 in, Mounting Stud Thread Type NPS, IP Rating IP14, Minimum Operating Temperature 95 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.