Zoro Homepage

Panel Cooler or Cabinet Cooler

  • Mfr # 63015R

  • Zoro # G111632845


product price: $1,267.99
/ea
Free Shipping & Returns

Key Features

Series
Frigid-X
Weight
1.98 lb
Overall Length
10 in
Inlet Gender
Male
IP Rating
IP14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63015R
Zoro #
G111632845
UPC #
849169008911
Country of Origin
Canada

Dimensions

Overall Length
10 in
Body Outside Diameter
1 1/8 in
Inlet Size
1/4 in
Mounting Hole Diameter
1 1/8 in
Body Length
8 1/8 in
Mounting Stud Thread Size
3/4 in

Details

Item
Panel Cooler or Cabinet Cooler
Series
Frigid-X
Weight
1.98 lb
Inlet Gender
Male
IP Rating
IP14
Maximum Flow Rate
15 scfm
Body Material
Stainless Steel
Standards
UL Listed
System of Measurement
Inch
Maximum Sound Level
72 dBA
Maximum Operating Temperature
200 Degrees F
Air Inlet Type
NPT
Cooling Capacity
1,100 BtuH
Minimum Operating Temperature
95 Degrees F
For Fluid Type
Compressed Air
Maximum Differential Temperature Setting
125 Degrees F
Mounting Stud Thread Type
NPS
NEMA Enclosure Rating
12

Description

Panel Cooler or Cabinet Cooler, Maximum Flow Rate 15 scfm, Cooling Capacity 1,100 BtuH, Maximum Differential Temperature Setting 125 Degrees F, Body Material Stainless Steel, Inlet Size 1/4 in, Air Inlet Type NPT, Inlet Gender Male, Mounting Hole Diameter 1 1/8 in, Maximum Sound Level 72 dBA, Maximum Operating Temperature 200 Degrees F, NEMA Enclosure Rating 12, Series Frigid-X, Mounting Stud Thread Size 3/4 in, Mounting Stud Thread Type NPS, IP Rating IP14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.