Zoro Homepage

Panel Cooler or Cabinet Cooler

  • Mfr # 63025A

  • Zoro # G811632831


product price: $1,248.99
/ea
Free Shipping & Returns

Key Features

Overall Length
10 in
Series
Frigid-X
Weight
1.98 lb
Mounting Stud Thread Size
3/4 in
NEMA Enclosure Rating
3R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63025A
Zoro #
G811632831
UPC #
849169008843
Country of Origin
Canada

Dimensions

Overall Length
10 in
Mounting Stud Thread Size
3/4 in
Body Length
8 1/8 in
Body Outside Diameter
1 1/8 in
Mounting Hole Diameter
1 1/8 in
Inlet Size
1/4 in

Details

Item
Panel Cooler or Cabinet Cooler
Series
Frigid-X
Weight
1.98 lb
NEMA Enclosure Rating
3R
Maximum Operating Temperature
200 Degrees F
IP Rating
IP54
Standards
UL Listed
Maximum Sound Level
73 dBA
Maximum Differential Temperature Setting
125 Degrees F
System of Measurement
Inch
Air Inlet Type
NPT
Mounting Stud Thread Type
NPS
Inlet Gender
Male
For Fluid Type
Compressed Air
Body Material
Stainless Steel
Maximum Flow Rate
25 scfm
Minimum Operating Temperature
95 Degrees F
Cooling Capacity
1,800 BtuH

Description

Panel Cooler or Cabinet Cooler, Maximum Flow Rate 25 scfm, Cooling Capacity 1,800 BtuH, Maximum Differential Temperature Setting 125 Degrees F, Body Material Stainless Steel, Inlet Size 1/4 in, Air Inlet Type NPT, Inlet Gender Male, Mounting Hole Diameter 1 1/8 in, Maximum Sound Level 73 dBA, Maximum Operating Temperature 200 Degrees F, NEMA Enclosure Rating 3R, Series Frigid-X, Mounting Stud Thread Size 3/4 in, Mounting Stud Thread Type NPS, IP Rating IP54

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.