Zoro Homepage

Panel Cooler or Cabinet Cooler

  • Mfr # 63025R

  • Zoro # G311632829


product price: $1,267.99
/ea
Free Shipping & Returns

Key Features

Series
Frigid-X
Overall Length
10 in
Weight
1.98 lb
Maximum Flow Rate
25 scfm
Body Outside Diameter
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63025R
Zoro #
G311632829
UPC #
849169008928
Country of Origin
Canada

Dimensions

Overall Length
10 in
Body Outside Diameter
1 1/8 in
Mounting Hole Diameter
1 1/8 in
Inlet Size
1/4 in
Body Length
8 1/8 in
Mounting Stud Thread Size
3/4 in

Details

Item
Panel Cooler or Cabinet Cooler
Series
Frigid-X
Weight
1.98 lb
Maximum Flow Rate
25 scfm
Air Inlet Type
NPT
IP Rating
IP14
Standards
UL Listed
NEMA Enclosure Rating
12
Maximum Sound Level
73 dBA
Body Material
Stainless Steel
Maximum Differential Temperature Setting
125 Degrees F
For Fluid Type
Compressed Air
System of Measurement
Inch
Inlet Gender
Male
Minimum Operating Temperature
95 Degrees F
Maximum Operating Temperature
200 Degrees F
Mounting Stud Thread Type
NPS
Cooling Capacity
1,800 BtuH

Description

Panel Cooler or Cabinet Cooler, Maximum Flow Rate 25 scfm, Cooling Capacity 1,800 BtuH, Maximum Differential Temperature Setting 125 Degrees F, Body Material Stainless Steel, Inlet Size 1/4 in, Air Inlet Type NPT, Inlet Gender Male, Mounting Hole Diameter 1 1/8 in, Maximum Sound Level 73 dBA, Maximum Operating Temperature 200 Degrees F, NEMA Enclosure Rating 12, Series Frigid-X, Mounting Stud Thread Size 3/4 in, Mounting Stud Thread Type NPS, IP Rating IP14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.