Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panel Cooler or Cabinet Cooler

  • Mfr # 63030A

  • Zoro # G111632838


product price: $1,248.99
/ea
Free Shipping & Returns

Key Features

Weight
1.98 lb
Series
Frigid-X
Overall Length
10 in
Mounting Stud Thread Type
NPS
Body Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
63030A
Zoro #
G111632838
UPC #
849169008850
Country of Origin
Canada

Dimensions

Overall Length
10 in
Mounting Hole Diameter
1 1/8 in
Mounting Stud Thread Size
3/4 in
Body Outside Diameter
1 1/8 in
Inlet Size
1/4 in
Body Length
8 1/8 in

Details

Item
Panel Cooler or Cabinet Cooler
Weight
1.98 lb
Series
Frigid-X
Mounting Stud Thread Type
NPS
Body Material
Stainless Steel
Cooling Capacity
2,100 BtuH
IP Rating
IP54
Maximum Sound Level
74 dBA
Air Inlet Type
NPT
Inlet Gender
Male
Minimum Operating Temperature
95 Degrees F
NEMA Enclosure Rating
3R
For Fluid Type
Compressed Air
Maximum Differential Temperature Setting
125 Degrees F
Maximum Operating Temperature
200 Degrees F
System of Measurement
Inch
Standards
UL Listed
Maximum Flow Rate
30 scfm

Description

Panel Cooler or Cabinet Cooler, Maximum Flow Rate 30 scfm, Cooling Capacity 2,100 BtuH, Maximum Differential Temperature Setting 125 Degrees F, Body Material Stainless Steel, Inlet Size 1/4 in, Air Inlet Type NPT, Inlet Gender Male, Mounting Hole Diameter 1 1/8 in, Maximum Sound Level 74 dBA, Maximum Operating Temperature 200 Degrees F, NEMA Enclosure Rating 3R, Series Frigid-X, Mounting Stud Thread Size 3/4 in, Mounting Stud Thread Type NPS, IP Rating IP54

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.