Panel Cooler or Cabinet Cooler
Mfr # 63040A
Zoro # G611632840
product price: $1,248.99
/ea
Free Shipping & Returns
Key Features
Weight
1.98 lb
Overall Length
10 in
Series
Frigid-X
Maximum Differential Temperature Setting
125 Degrees F
For Fluid Type
Compressed Air
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63040A
Zoro #
G611632840
UPC #
849169008867
Country of Origin
Canada
Dimensions
Overall Length
10 in
Inlet Size
1/4 in
Mounting Hole Diameter
1 1/8 in
Mounting Stud Thread Size
3/4 in
Body Length
8 1/8 in
Body Outside Diameter
1 1/8 in
Details
Item
Panel Cooler or Cabinet Cooler
Weight
1.98 lb
Series
Frigid-X
Maximum Differential Temperature Setting
125 Degrees F
For Fluid Type
Compressed Air
Maximum Operating Temperature
200 Degrees F
NEMA Enclosure Rating
3R
System of Measurement
Inch
Inlet Gender
Male
Body Material
Stainless Steel
Cooling Capacity
2,900 BtuH
Maximum Flow Rate
40 scfm
IP Rating
IP54
Minimum Operating Temperature
95 Degrees F
Standards
UL Listed
Mounting Stud Thread Type
NPS
Air Inlet Type
NPT
Maximum Sound Level
76 dBA
Description
Panel Cooler or Cabinet Cooler, Maximum Flow Rate 40 scfm, Cooling Capacity 2,900 BtuH, Maximum Differential Temperature Setting 125 Degrees F, Body Material Stainless Steel, Inlet Size 1/4 in, Air Inlet Type NPT, Inlet Gender Male, Mounting Hole Diameter 1 1/8 in, Maximum Sound Level 76 dBA, Maximum Operating Temperature 200 Degrees F, NEMA Enclosure Rating 3R, Series Frigid-X, Mounting Stud Thread Size 3/4 in, Mounting Stud Thread Type NPS, IP Rating IP54
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.