Zoro Homepage

Panel Cooler or Cabinet Cooler

  • Mfr # 63040R

  • Zoro # G611632833


product price: $1,267.99
/ea
Free Shipping & Returns

Key Features

Series
Frigid-X
Weight
1.98 lb
Overall Length
10 in
Minimum Operating Temperature
95 Degrees F
Body Length
8 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63040R
Zoro #
G611632833
UPC #
849169008942
Country of Origin
Canada

Dimensions

Overall Length
10 in
Body Length
8 1/8 in
Inlet Size
1/4 in
Body Outside Diameter
1 1/8 in
Mounting Hole Diameter
1 1/8 in
Mounting Stud Thread Size
3/4 in

Details

Item
Panel Cooler or Cabinet Cooler
Series
Frigid-X
Weight
1.98 lb
Minimum Operating Temperature
95 Degrees F
Maximum Sound Level
76 dBA
Mounting Stud Thread Type
NPS
Standards
UL Listed
Cooling Capacity
2,900 BtuH
Maximum Differential Temperature Setting
125 Degrees F
Maximum Flow Rate
40 scfm
Maximum Operating Temperature
200 Degrees F
NEMA Enclosure Rating
3R
Body Material
Stainless Steel
IP Rating
IP14
System of Measurement
Inch
Inlet Gender
Male
For Fluid Type
Compressed Air
Air Inlet Type
NPT

Description

Panel Cooler or Cabinet Cooler, Maximum Flow Rate 40 scfm, Cooling Capacity 2,900 BtuH, Maximum Differential Temperature Setting 125 Degrees F, Body Material Stainless Steel, Inlet Size 1/4 in, Air Inlet Type NPT, Inlet Gender Male, Mounting Hole Diameter 1 1/8 in, Maximum Sound Level 76 dBA, Maximum Operating Temperature 200 Degrees F, NEMA Enclosure Rating 3R, Series Frigid-X, Mounting Stud Thread Size 3/4 in, Mounting Stud Thread Type NPS, IP Rating IP14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.