Panel Cooler or Cabinet Cooler
Mfr # 63108X
Zoro # G911632830
product price: $1,292.99
/ea
Free Shipping & Returns
Key Features
Overall Length
10 in
Series
Frigid-X
Weight
1.98 lb
Body Material
Stainless Steel
For Fluid Type
Compressed Air
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63108X
Zoro #
G911632830
UPC #
849169008973
Country of Origin
Canada
Dimensions
Overall Length
10 in
Body Outside Diameter
1 1/8 in
Inlet Size
1/4 in
Body Length
8 1/8 in
Mounting Hole Diameter
7/8 in
Mounting Stud Thread Size
3/4 in
Details
Item
Panel Cooler or Cabinet Cooler
Series
Frigid-X
Weight
1.98 lb
Body Material
Stainless Steel
For Fluid Type
Compressed Air
Air Inlet Type
NPT
Maximum Flow Rate
8 scfm
System of Measurement
Inch
Maximum Differential Temperature Setting
125 Degrees F
Standards
UL Listed
Mounting Stud Thread Type
NPS
Maximum Sound Level
66 dBA
IP Rating
IP66
Cooling Capacity
580 BtuH
NEMA Enclosure Rating
4, 4X
Minimum Operating Temperature
95 Degrees F
Maximum Operating Temperature
200 Degrees F
Inlet Gender
Male
Description
Panel Cooler or Cabinet Cooler, Maximum Flow Rate 8 scfm, Cooling Capacity 580 BtuH, Maximum Differential Temperature Setting 125 Degrees F, Body Material Stainless Steel, Inlet Size 1/4 in, Air Inlet Type NPT, Inlet Gender Male, Mounting Hole Diameter 7/8 in, Maximum Sound Level 66 dBA, Maximum Operating Temperature 200 Degrees F, NEMA Enclosure Rating 4, 4X, Series Frigid-X, Mounting Stud Thread Size 3/4 in, Mounting Stud Thread Type NPS, IP Rating IP66
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.