Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panel Cooler or Cabinet Cooler

  • Mfr # 63115X

  • Zoro # G211632844


product price: $1,333.99
/ea
Free Shipping & Returns

Key Features

Overall Length
10 in
Weight
1.98 lb
Series
Frigid-X
Maximum Differential Temperature Setting
125 Degrees F
Maximum Sound Level
72 dBA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
63115X
Zoro #
G211632844
UPC #
849169008997
Country of Origin
Canada

Dimensions

Overall Length
10 in
Body Length
8 1/8 in
Mounting Stud Thread Size
3/4 in
Mounting Hole Diameter
1 1/8 in
Inlet Size
1/4 in
Body Outside Diameter
1 1/8 in

Details

Item
Panel Cooler or Cabinet Cooler
Weight
1.98 lb
Series
Frigid-X
Maximum Differential Temperature Setting
125 Degrees F
Maximum Sound Level
72 dBA
Body Material
Stainless Steel
Standards
UL Listed
NEMA Enclosure Rating
4, 4X
Maximum Operating Temperature
200 Degrees F
Air Inlet Type
NPT
IP Rating
IP66
For Fluid Type
Compressed Air
Maximum Flow Rate
15 scfm
Inlet Gender
Male
Cooling Capacity
1,100 BtuH
Mounting Stud Thread Type
NPS
Minimum Operating Temperature
95 Degrees F
System of Measurement
Inch

Description

Panel Cooler or Cabinet Cooler, Maximum Flow Rate 15 scfm, Cooling Capacity 1,100 BtuH, Maximum Differential Temperature Setting 125 Degrees F, Body Material Stainless Steel, Inlet Size 1/4 in, Air Inlet Type NPT, Inlet Gender Male, Mounting Hole Diameter 1 1/8 in, Maximum Sound Level 72 dBA, Maximum Operating Temperature 200 Degrees F, NEMA Enclosure Rating 4, 4X, Series Frigid-X, Mounting Stud Thread Size 3/4 in, Mounting Stud Thread Type NPS, IP Rating IP66

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.