Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panel Cooler or Cabinet Cooler

  • Mfr # 63125X

  • Zoro # G411632828


product price: $1,333.99
/ea
Free Shipping & Returns

Key Features

Weight
1.98 lb
Series
Frigid-X
Overall Length
10 in
Standards
UL Listed
Body Length
8 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63125X
Zoro #
G411632828
UPC #
849169009000
Country of Origin
Canada

Dimensions

Overall Length
10 in
Body Length
8 1/8 in
Body Outside Diameter
1 1/8 in
Mounting Hole Diameter
1 1/8 in
Mounting Stud Thread Size
3/4 in
Inlet Size
1/4 in

Details

Item
Panel Cooler or Cabinet Cooler
Weight
1.98 lb
Series
Frigid-X
Standards
UL Listed
Minimum Operating Temperature
95 Degrees F
Mounting Stud Thread Type
NPS
Inlet Gender
Male
Cooling Capacity
1,800 BtuH
System of Measurement
Inch
Body Material
Stainless Steel
IP Rating
IP66
For Fluid Type
Compressed Air
Maximum Flow Rate
25 scfm
Maximum Sound Level
73 dBA
Maximum Differential Temperature Setting
125 Degrees F
Maximum Operating Temperature
200 Degrees F
Air Inlet Type
NPT
NEMA Enclosure Rating
4, 4X

Description

Panel Cooler or Cabinet Cooler, Maximum Flow Rate 25 scfm, Cooling Capacity 1,800 BtuH, Maximum Differential Temperature Setting 125 Degrees F, Body Material Stainless Steel, Inlet Size 1/4 in, Air Inlet Type NPT, Inlet Gender Male, Mounting Hole Diameter 1 1/8 in, Maximum Sound Level 73 dBA, Maximum Operating Temperature 200 Degrees F, NEMA Enclosure Rating 4, 4X, Series Frigid-X, Mounting Stud Thread Size 3/4 in, Mounting Stud Thread Type NPS, IP Rating IP66

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.