Zoro Homepage

Panel Cooler or Cabinet Cooler

  • Mfr # 63130X

  • Zoro # G011632839


product price: $1,333.99
/ea
Free Shipping & Returns

Key Features

Series
Frigid-X
Overall Length
10 in
Weight
1.98 lb
System of Measurement
Inch
Mounting Stud Thread Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63130X
Zoro #
G011632839
UPC #
849169009017
Country of Origin
Canada

Dimensions

Overall Length
10 in
Mounting Stud Thread Size
3/4 in
Inlet Size
1/4 in
Body Length
8 1/8 in
Body Outside Diameter
1 1/8 in
Mounting Hole Diameter
1 1/8 in

Details

Item
Panel Cooler or Cabinet Cooler
Series
Frigid-X
Weight
1.98 lb
System of Measurement
Inch
Maximum Operating Temperature
200 Degrees F
Air Inlet Type
NPT
NEMA Enclosure Rating
4, 4X
Standards
UL Listed
Mounting Stud Thread Type
NPS
Maximum Flow Rate
30 scfm
Maximum Differential Temperature Setting
125 Degrees F
Inlet Gender
Male
IP Rating
IP66
Body Material
Stainless Steel
Minimum Operating Temperature
95 Degrees F
Maximum Sound Level
74 dBA
Cooling Capacity
2,100 BtuH
For Fluid Type
Compressed Air

Description

Panel Cooler or Cabinet Cooler, Maximum Flow Rate 30 scfm, Cooling Capacity 2,100 BtuH, Maximum Differential Temperature Setting 125 Degrees F, Body Material Stainless Steel, Inlet Size 1/4 in, Air Inlet Type NPT, Inlet Gender Male, Mounting Hole Diameter 1 1/8 in, Maximum Sound Level 74 dBA, Maximum Operating Temperature 200 Degrees F, NEMA Enclosure Rating 4, 4X, Series Frigid-X, Mounting Stud Thread Size 3/4 in, Mounting Stud Thread Type NPS, IP Rating IP66

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.